missing translation for 'onlineSavingsMsg'
Learn More

GENTEC™ R31B Series High Purity Low Flow Gas Regulators

Catalog No. p-5267446
Change view
Click to view available options
Inlet:
320
350
540
580
590
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet
10575250 580
10575251 350
10575252 540
10575253 590
10575254 320
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10575250 Supplier GENTEC™ Supplier No. R31BMK DIK C580 11 D
Only null left

Diaphragm-Sensed Dual-Stage High Purity regulators designed for analytical applications where a consistent outlet pressure and flow are desired

  • Dual-stage configuration
  • Metal-to-metal Seal
  • Body port size: Diaphragm valve with 0.25 in. NPT (F)
  • 2 in. pressure ga.

Specifications

Bonnet Material Nickel-plated Brass
Connection Type 0.25 in. GENLOK
Diaphragm Material 316L Stainless Steel
Type Gas Regulator
For Use With (Application) Cylinder, research laboratories, gas chromatography, process analyzers, petrochemical industry, power plant
Front Panel Thickness 0.25 in.
Gauge Pressure (English) 2 in.
Gauge Pressure (Metric) 5.08 cm
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Includes Diaphragm valve
Inlet 580
Knob Material ABS Plastic
Material Nickel-plated Brass
Max. Outlet Pressure 250 psi
No. of Ports 5
No. of Stages Dual
Operating Temperature Range (English) -40°F to +165°F
Operating Temperature Range (Metric) -40°C to +74°C
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500 psi
Port Type M
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 100 psi
Relief Valve No
Seal Material Metal
Seat Material PCTFE
Weight (English) 4.03 lb.
Weight (Metric) 1.82 kg
Show More Show Less