missing translation for 'onlineSavingsMsg'
Learn More

GENTEC™ Gentec™ R31SL Series High Purity Low Flow Regulator

Designed for applications where consistent outlet pressure and flow are desired

Supplier:  GENTEC™ R31SLQKDTKC35011DR

 View more versions of this product

Catalog No. 10-575-230


Only null left

Description

Description

  • Dual-stage configuration
  • Passivated body
  • Low decaying inlet characteristic
  • Diaphragm sensed element
  • Metal-to-metal seal
  • Body port size: 1/4 in. NPT(F)
  • 2 in. pressure ga.
Specifications

Specifications

316L Stainless Steel
316L Stainless Steel
Research laboratories, gas chromatography, process analyzers, petrochemical industry, power plants
2 in.
2 x 10-8 atm.cc/sec. He
350
316L Stainless Steel
-40°F to +165°F
2 x 10-8 atm.cc/sec. heat inlet pressure: 1500 psi
3000 psi
Yes
PCTFE
1.82 kg
0.25 in. GENLOK
High Purity Low Flow Regulator
0.25 in.
5.08 cm
Diaphragm and relief valve
ABS Plastic
Dual
-40°C to +74°C
Q
200 psi
Metal
4.03 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions