missing translation for 'onlineSavingsMsg'
Learn More

GENTEC™ Gentec™ 210 Series Semi-Automatic Switchover Manifolds

Designed for a continuous supply of High Purity gases

Specifications

Type Semi Automatic Switchover Manifold
For Use With (Application) Research laboratories, gas and liquid chromatography, laser gas systems, purging system, zero and calibration gases, Hydrocarbon services
Mounting Rear Bracket
Operating Temperature Range (English) -°F to +140°F
Operating Temperature Range (Metric) -40°C to -60°C
View More Specs

Products 3
Catalog Number Mfr. No. Inlet Price Quantity & Availability  
Catalog Number Mfr. No. Inlet Price Quantity & Availability  
10575201
View Documents Promotion Details
GENTEC™
B210A 100D 1 1 C320 S
CGA 320 N/A
Only null left
 
10575200
View Documents Promotion Details
GENTEC™
B210A 100D 1 1 C580 S
CGA 580 N/A
Only null left
 
10575202
View Documents Promotion Details
GENTEC™
B210A 100D 1 1 C590 S
CGA 590 N/A
Only null left
 
Description

Description

The manifolds consists of a primary bank and a reserve bank of cylinders. Because of the differential pressure between the primary and reserve banks, the changeover takes place automatically when the primary bank is depleted to provide a continuous supply of gas from the reserve bank.

  • Used for R21 regulator for low flow systems
  • Metal-to-metal diaphragm seals of regulator
  • Pressure adjustment handle on regulator
  • 3 ft flex pigtail with integral check valve and CGA connection
  • Pigtail: 316L
  • Stations: (1 Left; 1 Right)
  • Rear bracket mount
  • Max. inlet pressure: 3000 psig
  • Max Outlet pressure: 100 psig
  • Outlet Connection: Diaphragm Valve with 1/4 in. NPT (F)
  • Working temp: -40°F - 140°F (-40°C-60°C)
  • Manifold Pipe: 1/2 in. seamless stainless steel (BA grade)
  • Inboard leakage: 2 x 10-9 atm cc/sec He

Research Laboratories, Gas and Liquid chromatography, Laser gas systems, Purging system, Zero & calibration gases, Hydrocarbon services

Specifications

Specifications

Semi Automatic Switchover Manifold
Rear Bracket
-40°C to -60°C
Research laboratories, gas and liquid chromatography, laser gas systems, purging system, zero and calibration gases, Hydrocarbon services
-°F to +140°F
Videos
SDS
Documents

Documents