missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsbio LLC (formerly Genlantis) Zeus™ Electroporation Cuvets
Compatible with all common electroporation devices
$1,764.04
Specifications
| Sterility | Sterile |
|---|---|
| Type | Electroporation Cuvette |
| For Use With (Application) | Electorporation of Bacteria, Yeast, Mammalian Cells |
| Catalog Number | Mfr. No. | Width (Metric) Gap | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) Gap | Price | Quantity & Availability | |||||
C901050
|
Amsbio LLC (formerly Genlantis)
C901050 |
1mm |
Each for $1,764.04
|
|
|||||
C904050
|
Amsbio LLC (formerly Genlantis)
C904050 |
4mm |
Each for $1,764.04
|
|
|||||
C902050
|
Amsbio LLC (formerly Genlantis)
C902050 |
2mm |
Each for $1,764.04
|
|
|||||
Description
- Individually wrapped and gamma-irradiated to ensure sterility
- Gap tolerance of 0.02 mm to ensure reproducible results
- Color-coded, leak-resistance caps for easy identification of gap width
- Provide consistent electroporation results
- Compatible with all common electroporation devices, and are offered at an economical price
Specifications
| Sterile | |
| Electroporation Cuvette | |
| Electorporation of Bacteria, Yeast, Mammalian Cells |