missing translation for 'onlineSavingsMsg'
Learn More

Amsbio LLC (formerly Genlantis) Zeus™ Electroporation Cuvets

Catalog No. C901050
Encompass
Change view
Click to view available options
Width (Metric) Gap:
1mm
2mm
4mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Gap
C901050 1mm
C904050 4mm
C902050 2mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. C901050 Supplier Amsbio LLC (formerly Genlantis) Supplier No. C901050

Compatible with all common electroporation devices

  • Individually wrapped and gamma-irradiated to ensure sterility
  • Gap tolerance of 0.02 mm to ensure reproducible results
  • Color-coded, leak-resistance caps for easy identification of gap width
  • Provide consistent electroporation results
  • Compatible with all common electroporation devices, and are offered at an economical price

Specifications

Sterility Sterile
Type Electroporation Cuvette
Width (Metric) Gap 1mm
For Use With (Application) Electorporation of Bacteria, Yeast, Mammalian Cells