missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific General Purpose Polypropylene Centrifuge Tubes
Molded from polypropylene (PP) and feature flat-top, leak resistant blue caps
$343.27 - $579.48
Specifications
| Closure Color | Blue |
|---|---|
| Material | Polypropylene |
| No. per Case | 500 |
| Sterility | Sterile |
| Autoclavable | Autoclavable (Without Cap) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|
22010075
|
Globe Scientific
6285 |
15 mL | Bag |
Case of 500 Each for $343.27
|
|
||||
|
22010076
|
Globe Scientific
6286 |
15 mL | Racked |
Case of 500 Each for $357.15
|
|
||||
|
22010077
|
Globe Scientific
6289 |
50 mL | Racked |
Case of 500 Each for $579.48
|
|
||||
Description
- Sterile tubes have attached blue screwcap
- Black printed graduations in 0.5mL increments
- White printed writing space
- Autoclavable (without caps)
- Spin Rate: 8500 RCF
- Temperature Range: -40°C to +80°C
Specifications
| Blue | |
| 500 | |
| Autoclavable (Without Cap) | |
| Screw Cap |
| Polypropylene | |
| Sterile | |
| Conical | |
| Yes |