missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Gemini X2 High Throughput Electroporation System, 96-well with HT-200

Catalog No. BTX452044
Change view
Click to view available options
Capacitance (HV Mode):
85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacitance (HV Mode)
BTX452044 85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX452044 Supplier BTX™ Supplier No. 452044

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gemini X2 Twin Wave Electroporators offer flexibility for electroporation of all cell types.

Features:

  • Universal electroporation - transfects cells in vitro, in vivo, in ovo and adherent forms
  • Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
  • Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
  • Preset protocols - includes the most common eukaryotic and prokaryotic cell types
  • Square and exponential decay wave options
  • Large touchscreen interface
  • User-defined protocols - unlimited ability to add and modify protocols
  • Safety - displays resistance measurements for each pulse with three layers of arc protection
  • Includes: Gemini X2 Generator, Safety Dome, Cuvettes 1 mm, 2 mm, 4 mm, pkg. of 30 (10 each), and Cuvette Rack 660, HT-200 Plate Handler, 2 mm gap HT Plate and 4 mm gap HT Plate
  • Connector: Positive and Negative 4 mm Banana Cables
  • IQ/OQ available on request, qualification performed in cuvettes

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Warranty

2 Year

Specifications

For Use With (Application) Universal Electroporation of All Sample Types
For Use With (Equipment) Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes
Frequency 50/60 Hz
Product Line BTX Electroporation
Product Type Electroporator
Voltage 5 to 3000 V
Voltage Range (HV Mode) 505 to 3000 V (in 5 V steps)
Voltage Range (LV Mode) 5 to 500 V (in 1 V steps)
Description Gemini X2 High Throughput System, 96-well with HT-200
Display Color Touchscreen
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Includes Generator, Safety Dome, Cuvettes, Cuvette Rack, Plate Handler, Gap Plates
Life Span 2 year warranty
Operating Temperature (English) 40°F to 104°F
Pulse Number Range Exponential Decay Wave 1 to 2 pulses/sample, Square Wave 1 to 99 pulses/sample
Pulse Length Range Exponential Decay Wave Time constant 0.5 ms to 133.875 ms; Square Wave pulse length 10 ms to 999 ms
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 80% max. when operating at 25°C
Wattage 35 W (idle), 350 W (pulsing)
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Electrical Requirements 100 to 240 VAC
Sterility Non-sterile
Capacitance (HV Mode) 85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
Capacitance (LV Mode) 3775 μF (Square Wave), 25 to 3275 μF in 25 μF Steps (Exponential Decay Wave)
Connection Type Banana Cables
Charging Time <7 sec. (LV), <4 sec. (HV)
Interface Touchscreen
Pulse Form Exponential Decay Wave, Square Wave
High-throughput Compatibility Yes
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.