missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Gemini X2 Electroporation System Complete, for Cuvettes
Description
Features:
- Universal electroporation - transfects cells in vitro, in vivo, in ovo and adherent forms
- Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
- Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
- Preset protocols - includes the most common eukaryotic and prokaryotic cell types
- Square and exponential decay wave options
- Large touchscreen interface
- User-defined protocols - unlimited ability to add and modify protocols
- Safety - displays resistance measurements for each pulse with three layers of arc protection
- Connector: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty
2 Year
Specifications
Specifications
| For Use With (Application) | Universal Electroporation of All Sample Types |
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes |
| Frequency | 50/60 Hz |
| Product Line | BTX Electroporation |
| Product Type | Electroporator |
| Voltage | 5 to 3000 V |
| Voltage Range (HV Mode) | 505 to 3000 V (in 5 V steps) |
| Voltage Range (LV Mode) | 5 to 500 V (in 1 V steps) |
| Description | Gemini X2 Electroporation System Complete for Cuvettes |
| Display | Color Touchscreen |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.