missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ GE UV Transilluminator

The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.
Supplier: Syngene™ GE2024LA
Alert:
Produces UV light
Description
- Slimline design with runners for ease of use
- Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
- Two size options: 20 x 20 cm and 20 x 24 cm
- Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
- Electrical Requirements: 115V, 60Hz.
- Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems
Chemical Identifiers
| UV Transilluminator | |
| 115 V | |
| 50 to 100% |
| InGenius 3 and NuGenius Gel Documentation Systems | |
| 60 Hz | |
| UV |
Specifications
| UV Transilluminator | |
| 20 x 24 cm | |
| 60 Hz | |
| 365 nm |
| InGenius 3 and NuGenius Gel Documentation Systems | |
| 115 V | |
| 50 to 100% | |
| UV |