missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ GE UV Transilluminator
GREENER_CHOICE

Catalog No. 01257223
Change view
Click to view available options
Wavelength:
254 nm
302 nm
365 nm
Size (Metric) Filter:
20 x 20 cm
20 x 24 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Size (Metric) Filter
01257223 254 nm 20 x 20 cm
01257221 302 nm 20 x 20 cm
01257219 365 nm 20 x 20 cm
01257229 254 nm 20 x 24 cm
01257227 302 nm 20 x 24 cm
01257225 365 nm 20 x 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Produces UV light
Catalog No. 01257223 Supplier Syngene™ Supplier No. GE2020SA
Produces UV light

The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.

  • Slimline design with runners for ease of use
  • Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
  • Two size options: 20 x 20 cm and 20 x 24 cm
  • Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
  • Electrical Requirements: 115V, 60Hz.
  • Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems

Specifications

Product Type UV Transilluminator
For Use With (Equipment) InGenius 3 and NuGenius Gel Documentation Systems
Size (Metric) Filter 20 x 20 cm
Voltage 115 V
Frequency 60 Hz
Intensity 50 to 100%
Wavelength 254 nm
Lighting Type UV