missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ G:BOX Chemi Mini 6 Gel Documentation Kit
GREENER_CHOICE

Catalog No. 01100287
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01100287 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01100287 Supplier Syngene™ Supplier No. GBOXMINI6KIT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

G:BOX Chemi Mini 6 Gel Documentation Kit that includes the instrument, light converter, and transilluminator.

  • 6 MP 16 bit camera system with motor driven fixed lens f0.95, with 7 position filter wheel, epi LED white light, transilluminator, visible convert screen
  • PC not supplied

This package includes the instrument, light converter and transilluminator – see item #s 01-257-163, 01-257-221 and 01-257-231.

Specifications

Voltage 115 V
Depth (English) 20.5 in.
Depth (Metric) 20 cm
Filter Type 7-position Filter Wheel
Height (English) 25.2 in.
Pixel Size 6 MP
Width (English) 15.8 in.
Includes GBOX Mini 6 with Genesys and Genetools, Transilluminator (20 x 20 cm), and Visible Convert Screen
Height (Metric) 20 cm
Width (Metric) 20 cm
For Use With (Application) Fluorescence Imaging
Product Line Syngene
Product Type Gel Documentation Kit
Display Type None
Frequency 60 Hz
Show More Show Less