missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Gas Sampling Bulbs

Catalog No. 111016085
Change view
Click to view available options
Material:
Glass Stopcock
PTFE Stopcock
Volume (Metric):
125 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Volume (Metric)
111016085 PTFE Stopcock 1000 mL
111004355 Glass Stopcock 125 mL
111004256 PTFE Stopcock 125 mL
111004290 Glass Stopcock 250 mL
111004257 PTFE Stopcock 250 mL
111004239 PTFE Stopcock 500 mL
111004238 Glass Stopcock 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111016085 Supplier MilliporeSigma™ Supelco™ Supplier No. 22145U

For trapping and transporting gas samples for analysis

  • Use the plug-type septum to easily remove a gas sample for analysis
  • Oven annealed to resist damage during transportation and on-site use
  • Each bulb includes one half-hole, cylindrical Thermogreen™ septum
  • Available with PTFE or high vacuum glass stopcocks

Specifications

Material PTFE Stopcock
For Use With (Application) Trapping and Transporting Gas Samples for Analysis
Type Gas Sampling Bulb
Volume (Metric) 1000 mL