missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Gas Cylinder Support Bracket, Bench Mount

Catalog No. 19085823
Change view
Click to view available options
Material:
Stainless Steel
Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19085823 Stainless Steel
19085822 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19085823 Supplier Justrite™ Supplier No. 35272

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ Gas Cylinder Support Bracket, Bench Mount provides a quick and easy solution for storing gas cylinders when space is at premium

  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
  • Designed for bench mounting applications
  • Using dual 0.375in (10mm) diameter clamping posts with 1.5in (38mm) swivel pad faces, these models clamp to tables 1 to 2.75in (26 to 70mm) thick
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against bracket
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Holds 2 Cylinders, 4 to 12 in.
Material Stainless Steel
Color Silver
Description Bench mount
For Use With (Equipment) Gas cylinders
Height (English) 4.25 in.
Height (Metric) 108 mm
Length (English) 4.02 in.
Length (Metric) 102 mm
Weight (English) 5 lb.
Width (English) 23.7 in.
Width (Metric) 603 mm
Show More Show Less