missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Gas Cylinder Process Stand

Justrite™ Gas Cylinder Process Stand is designed for the safe storage and distribution of industrial and commercial compressed gas cylinders. Prevent dangerous tipping situations.

$1,164.74 - $2,509.35

Specifications

Type Gas Cylinder Process Stand
Material Steel
Color Gray
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
View More Specs

Products 3
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
19085835
View Documents Promotion Details
Justrite™
35306
2 Cylinders
Each for $1,164.74
Only null left
 
19085836
View Documents Promotion Details
Justrite™
35308
3 Cylinders
Each for $1,333.42
Only null left
 
19085837
View Documents Promotion Details
Justrite™
35310
4 Cylinders
Each for $2,509.35
Only null left
 
Description

Description

  • Securely mount cylinder controls and cross-over devices
  • Welded construction using 11-gauge (3mm) steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
  • Powder-coated to ensure long service life and chemical resistance
  • Pre-drilled holes in base for floor mounting with application specific fasteners (not included).
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Specifications

Gas Cylinder Process Stand
Gray
Gas cylinders
Steel
Powder-coated Paint
1829 mm
Videos
SDS
Documents

Documents