missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Gas Cylinder Label, Legend: NON-FLAMMABLE GAS

Catalog No. 19107310
Change view
Click to view available options
Adhesive Type:
Self-adhesive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19107310 Self-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19107310 Supplier Brady™ Supplier No. 60315

To promote safety and safe handling of gas cylinders. Brady gas cylinder labels helps to identify content of the cylinder

  • Pre-printed labels to identify gas container contents
  • Made of B-235 self-adhesive paper
  • Easily removable with no residue on the surface

Specifications

Description Abrasion resistant
Adhesive Type Self-adhesive
Color White, Green
Material Paper (B-235)
Product Type Gas cylinder label
Display Text Legend: NON-FLAMMABLE GAS
Quantity 10/Pk.
Size (English) 5 x 3 in. (W x H)
Size (Metric) 12.7 x 7.6 cm (W x H)
Thickness (English) 0.0038 in.