missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gas Cylinder Label, Header: NOTICE, Legend: CYLINDERS MUST BE CHAINED AT ALL TIMES
Description
- Pre-printed labels to identify gas container contents
- Made of B-235 self-adhesive paper
- Easily removable with no residue on the surface
Specifications
Specifications
| Description | Abrasion resistant |
| Adhesive Type | Self-adhesive |
| Color | Black, Red, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper (B-235) |
| Product Type | Gas cylinder label |
| Display Text | Header: NOTICE, Legend: CYLINDERS MUST BE CHAINED AT ALL TIMES |
| Quantity | 10/Pk. |
| Size (English) | 5 x 3 in. (W x H) |
| Show More |