missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Gas Cylinder Forklift Pallet with Ramp, End Loaded
Description
- Fully enclosed 7.75in wide (197mm) forklift channels with two way access
- Textured finish on the pallet provides a non-skid surface
- Transport multiple gas cylinders securely with a forklift using these end-load oriented pallets
- Secure a group of gas cylinders using the 10,000lb (4,536kg) DOT compliant strap that attaches to frame at either 12, 24, or 36in (305, 610 or 915mm) from the deck
- Fully welded construction from 11-gauge (3mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance
- Pallets includes a 16in (406mm) hinged ramp
- Once loaded, ramp lifts up to lie flat against unit for compact storage
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
Specifications
| Type | Gas Cylinder Forklift Pallet with Ramp |
| Holds | 21 Cylinders |
| Material | Steel |
| Color | Black |
| Description | End loaded |
| Dimensions (L x W x H) | 65 x 60 x 32in. |
| Finish | Powder-coated Paint |
| For Use With (Equipment) | Gas cylinders |
| Height (Metric) | 965 mm |
| Length (Metric) | 1676 mm |
| Show More |