missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Gas Cylinder Forklift Pallet, End Loaded

Catalog No. 19085806
Change view
Click to view available options
Holds:
14 Cylinders
21 Cylinders
6 Cylinders
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19085806 21 Cylinders
19085804 14 Cylinders
19085802 6 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19085806 Supplier Justrite™ Supplier No. 35218

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ Gas Cylinder Forklift Pallet is end-load oriented to ensure secure forklift transport of multiple gas cylinders

  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Textured finish on the pallet provides a non-skid surface
  • Secure a group of gas cylinders using the 10,000-lb (4,536-kg) DOT compliant strap that attaches to frame at either 12-, 24- or 36-in (305-, 610- or 915-mm) from the deck
  • Fully welded construction from 11-gauge (3-mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Type Gas Cylinder Forklift Pallet
Holds 21 Cylinders
Material Steel
Color Black
Description End loaded
Dimensions (L x W x H) 65 x 30 x 32in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 965 mm
Length (Metric) 1219 mm
Weight (English) 123 lb.
Width (Metric) 1219 mm
Show More Show Less