Learn More
Ansell GAMMEX™ PI Radiation Attenuation Polyisoprene Sterile Gloves
Polyisoprene sterile gloves, protecting hands from risks of scattered radiation exposure.
Supplier: Ansell 20873585
Alert:
CAUTION: These radiation attenuation gloves are designed to protect hands from scattered radiation exposure originating from the X-ray beam during fluoroscopic procedures. They are not intended for use in direct or primary X-ray beams.
Description
Key Features and Benefits
- High attenuation property: 63.0% protection from scattered radiation
- Optimal thickness: Ideal balance of dexterity and hand protection
- Lead-free, skin-friendly formulation: Eliminates risks of lead and latex
Description
- Enhanced scattered radiation protection: Suitable for use with C-Arms, these lead-free gloves reduce skin-dose exposure to scattered radiation by 63.0%, compared to just 1% with standard surgical gloves
- Assured dexterity and tactile sensitivity: Ansell's proprietary, soft, malleable polyisoprene formulation ensures the dexterity, tactile sensitivity and comfort needed for image-guided interventional procedures (fluoroscopy)
- Reduced allergy risks: These sterile, non-latex gloves eliminate the risk of a Type I latex allergy while their non-sensitizing formulation excludes chemical accelerators known to cause allergic contact dermatitis
- Strengthened grip: These black specialty gloves also feature a textured finish for good grip control
IMPORTANT: These gloves are classified as a personal protective shield and are not a medical device. They must be used in combination with medical gloves if they come in contact with blood or other bodily fluids.
Specifications
| ASTM F2547 | |
| Yes | |
| 0.65 | |
| Single-use | |
| 10 mil | |
| Ambidextrous | |
| Polyisoprene | |
| 0.25 mm | |
| Surgical Gloves | |
| Sterile | |
| 0.25 mm | |
| 340018 |
| EN 455 Part 2, EN 61331-1 | |
| Healthcare | |
| Black | |
| Fingertip Textured | |
| 0.25 mm | |
| Yes | |
| 10 mil | |
| Powder Free | |
| 8.5 | |
| 10 mil | |
| Box |