missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ PI Radiation Attenuation Polyisoprene Sterile Gloves
Description
Key Features and Benefits
- High attenuation property: 63.0% protection from scattered radiation
- Optimal thickness: Ideal balance of dexterity and hand protection
- Lead-free, skin-friendly formulation: Eliminates risks of lead and latex
Description
- Enhanced scattered radiation protection: Suitable for use with C-Arms, these lead-free gloves reduce skin-dose exposure to scattered radiation by 63.0%, compared to just 1% with standard surgical gloves
- Assured dexterity and tactile sensitivity: Ansell's proprietary, soft, malleable polyisoprene formulation ensures the dexterity, tactile sensitivity and comfort needed for image-guided interventional procedures (fluoroscopy)
- Reduced allergy risks: These sterile, non-latex gloves eliminate the risk of a Type I latex allergy while their non-sensitizing formulation excludes chemical accelerators known to cause allergic contact dermatitis
- Strengthened grip: These black specialty gloves also feature a textured finish for good grip control
IMPORTANT: These gloves are classified as a personal protective shield and are not a medical device. They must be used in combination with medical gloves if they come in contact with blood or other bodily fluids.
Specifications
Specifications
| Certifications/Compliance | ASTM F2547 |
| Certifications/Compliance (Europe) | EN 455 Part 2, EN 61331-1 |
| Accelerator Free | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 0.65 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 10 mil |
| Finger Thickness (Metric) | 0.25 mm |
| Show More |