missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
Gamma-Irradiated Self-Seal Sterility Maintenance Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.
$312.43 - $5492.25
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | COC, Certificate of Irradiation |
| Closure Type | Self-adhesive |
| Color | Clear |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
17-010-201
|
Keystone Cleanroom Products
TECHWIPEXL |
1 Pack |
Case of 15 Each for $312.43
|
|
|||||
|
17010202
|
Keystone Cleanroom Products
3312ST |
1 Pack |
Case of 500 Each for $4,771.57
|
|
|||||
|
17010203
|
Keystone Cleanroom Products
3315ST |
1 Pack |
Case of 500 Each for $4,691.24
|
|
|||||
|
17010205
|
Keystone Cleanroom Products
3320ST |
1 Pack |
Case of 500 Each for $5,492.25
|
|
|||||
|
17010206
|
Keystone Cleanroom Products
3322ST |
1 Pack |
Case of 250 Each for $3,277.43
|
|
|||||
|
17010207
|
Keystone Cleanroom Products
3330ST |
1 Pack |
Case of 250 Each for $3,008.68
|
|
|||||
|
17010208
|
Keystone Cleanroom Products
3334ST |
1 Pack |
Case of 250 Each for $3,920.09
|
|
|||||
|
17010209
|
Keystone Cleanroom Products
3335ST |
1 Pack |
Case of 250 Each for $4,285.93
|
|
|||||
|
17010204
|
Keystone Cleanroom Products
3315ST5 |
5 Packs |
Case of 500 Each for $2,185.55
|
|
|||||
Description
- Convenient Self-Seal Version eliminates the need for a heat sealer
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
| Not Autoclavable | |
| Self-adhesive | |
| Single-use | |
| Sterile | |
| Yes |
| COC, Certificate of Irradiation | |
| Clear | |
| Polyolefin | |
| 76.2 μm | |
| Cover |