missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
Gamma-Irradiated Self-Seal Sterility Maintenance Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.
Supplier: Keystone Cleanroom Products 3315ST
Description
- Convenient Self-Seal Version eliminates the need for a heat sealer
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
| Not Autoclavable | |
| COC, Certificate of Irradiation | |
| Clear | |
| 1 Pack | |
| Sterile | |
| Yes | |
| 38.1 x 25.4 cm (10 x 15 in.) | |
| 38.1 cm | |
| 25.4 cm |
| 3.99 L | |
| Self-adhesive | |
| Single-use | |
| Polyolefin | |
| 76.2 μm | |
| 3 mil | |
| 15 in. | |
| 10 in. | |
| Cover |