missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Galena Mineral Specimen
For use as tool to explain specific gravity to students - EISCO Galena Mineral Specimen is used in classroom identification labs and exercises, correlates well to Next Generation Science Standards Evidence Statements.
$132.68
Specifications
| For Use With (Application) | Study of specific gravity |
|---|---|
| Product Type | Galena Mineral Study Specimen |
| Width (English) | Approx. 1 in. |
| Width (Metric) | Approx. 3 cm |
| Packaging | Clear labeled and barcoded bag |
Description
- Far denser than most minerals
- Reflective cubic crystals offer shining example of metallic luster
- Comes in clear labeled and barcoded bag for storage
Specifications
| Study of specific gravity | |
| Approx. 1 in. | |
| Clear labeled and barcoded bag |
| Galena Mineral Study Specimen | |
| Approx. 3 cm |