missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Galantamine Hydrobromide 98.0+%, TCI America™
Supplier: TCI America G02931G
Specifications
| Galantamine Hydrobromide | |
| 256°C | |
| C17H22BrNO3 | |
| 2811 | |
| QORVDGQLPPAFRS-XPSHAMGMSA-N | |
| 368.27 | |
| 368.27 | |
| Crystalline Powder |
| 4-4-1953 | |
| White-Yellow | |
| 1 g | |
| galanthamine hydrobromide, galantamine hydrobromide, nivalin, razadyne, mj4ptd2vvw, unii-mj4ptd2vvw, nivaline pharmaceutical, galanthamine hbr, lycoremine hydrobromide | |
| CN1CCC23C=CC(CC2OC4=C(C=CC(=C34)C1)OC)O.Br | |
| 121587 | |
| ≥98.0% (HPLC,T) |
Chemical Identifiers
| 4-4-1953 | |
| 368.27 | |
| galanthamine hydrobromide, galantamine hydrobromide, nivalin, razadyne, mj4ptd2vvw, unii-mj4ptd2vvw, nivaline pharmaceutical, galanthamine hbr, lycoremine hydrobromide | |
| CN1CCC23C=CC(CC2OC4=C(C=CC(=C34)C1)OC)O.Br |
| C17H22BrNO3 | |
| QORVDGQLPPAFRS-XPSHAMGMSA-N | |
| 121587 |
Safety and Handling
RTECSNumber : DF8045500
TSCA : No
Recommended Storage : Freezer