missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ G:BOX Mini
G:BOX Mini is a compact, multi-application powerhouse for accurately imaging fluorescence and visible gels, multiplexed fluorescence westerns, stain-free gels, and chemiluminescent blots.
Supplier: Syngene™ GBOXMINI6E
Description
G:BOX Mini is a compact, multi-application imaging system combining a unique motor driven stage and cooled high resolution 6 or 9 megapixel camera with chemiluminescence, stain free, RGB and IR excitation options for Alexa Fluor™ and IR dyes.
- Hi-LED lighting options cover the full spectrum of high intensity blue, green, red, and infra-red, resulting in faster exposure times and publication quality images
- Small footprint leaves plenty of room on any lab bench
- RGB and IR Hi-LED lighting options enable fast quantification of multiple fluorescent proteins without stripping and re-probing
- Stain free imaging capability captures images of stain free acrylamide gels and many more
- High quantum efficiency (QE) camera can detect picograms and femtograms
- Luxury lens (F0.95 motor driven) with data feedback captures the highest quality images
- GeneSys software contains extensive database of dyes and imaging protocols
- Includes unlimited copies of GeneTools analysis software
Specifications
| None | |
| 230 V | |
| 7-position Filter Wheel | |
| 6 MP | |
| 18 MP | |
| F0.95 Motor Driven Lens | |
| CCD | |
| 40 kg (88.2 lb.) | |
| Syngene |
| 60 Hz | |
| 20.5 in. | |
| 25.2 in. | |
| 15.8 in. | |
| GeneSys, GeneTools | |
| No | |
| 40 x 64 x 52 cm (15.7 x 25.2 x 24.5 in.) | |
| Fluorescence Imaging | |
| Gel Imaging System |