missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ G:BOX Mini

Description
G:BOX Mini is a compact, multi-application imaging system combining a unique motor driven stage and cooled high resolution 6 or 9 megapixel camera with chemiluminescence, stain free, RGB and IR excitation options for Alexa Fluor™ and IR dyes.
- Hi-LED lighting options cover the full spectrum of high intensity blue, green, red, and infra-red, resulting in faster exposure times and publication quality images
- Small footprint leaves plenty of room on any lab bench
- RGB and IR Hi-LED lighting options enable fast quantification of multiple fluorescent proteins without stripping and re-probing
- Stain free imaging capability captures images of stain free acrylamide gels and many more
- High quantum efficiency (QE) camera can detect picograms and femtograms
- Luxury lens (F0.95 motor driven) with data feedback captures the highest quality images
- GeneSys software contains extensive database of dyes and imaging protocols
- Includes unlimited copies of GeneTools analysis software
Specifications
Specifications
| Voltage | 115 V |
| Depth (English) | 20.5 in. |
| Filter Type | 7-position Filter Wheel |
| Height (English) | 25.2 in. |
| Pixel Size | 6 MP |
| Width (English) | 15.8 in. |
| Resolution | 18 MP |
| Software | GeneSys, GeneTools |
| Lens Type | F0.95 Motor Driven Lens |
| Printer Included | No |
| Show More |