missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Full Face PAPR Mask
Full face mask is suitable for heavy, long term work, or exposure. Designed for use with the CleanSpace™ Ultra and EX PAPR systems.
$583.62 - $583.62
Specifications
| Certifications/Compliance | AS/NZS1716: 2012 |
|---|---|
| Certifications/Compliance (Europe) | EN 12942 |
| Product Type | PAPR Full Face Mask |
| Facepiece/Headtop Model | PAPR full face mask only |
| For Use With (Equipment) | PAF-1070 |
Description
- Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
- Wide panoramic visor
- Hard scratch and solvent resistant coating
- Suitable for long periods of wear
- Positive pressure airflow and inner Orinasal mask prevents fogging
- Easy breathing and no resistance even during heavy exertion
- Visor seal silicone design seals to the face for optimum protection and comfort.
- Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
- Mylar speech diaphragm for clear communication on the job
- Age resistant materials
- PortaCount testing enabled for quantitative mask fit testing (Sold separately)
- Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity (Sold separately)
- Tear-Offs: Visor protection against scratches (Sold separately)
- Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings
Specifications
| AS/NZS1716: 2012 | |
| PAPR Full Face Mask | |
| PAF-1070 |
| EN 12942 | |
| PAPR full face mask only | |
| Store at -10°C to 55°C |