missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Full Face PAPR Mask

Catalog No. 17800610
Change view
Click to view available options
Size:
Medium/Large
Small
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17800610 Small
17800609 Medium/Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17800610 Supplier CleanSpace™ Supplier No. PAF1106

Full face mask is suitable for heavy, long term work, or exposure. Designed for use with the CleanSpace™ Ultra and EX PAPR systems.

  • Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
  • Wide panoramic visor
  • Hard scratch and solvent resistant coating
  • Suitable for long periods of wear
  • Positive pressure airflow and inner Orinasal mask prevents fogging
  • Easy breathing and no resistance even during heavy exertion
  • Visor seal silicone design seals to the face for optimum protection and comfort.
  • Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
  • Mylar speech diaphragm for clear communication on the job
  • Age resistant materials
  • PortaCount testing enabled for quantitative mask fit testing (Sold separately)
  • Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity (Sold separately)
  • Tear-Offs: Visor protection against scratches (Sold separately)
  • Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings

Specifications

Certifications/Compliance AS/NZS1716: 2012
Certifications/Compliance (Europe) EN 12942
Product Type PAPR Full Face Mask
Size Small
Facepiece/Headtop Model PAPR full face mask only
For Use With (Equipment) PAF-1070
Model PAF-1106
Storage Requirements Store at -10°C to 55°C