missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Frosted Microscope Slides
Globe Scientific Inc. Frosted Microscope Slides are produced using a unique chemical etching process.
$382.26 - $563.47
Specifications
| Frosted | Yes |
|---|---|
| Material | Soda Lime Glass |
| Precleaned | Yes |
| Thickness (Metric) | 1.1 mm |
| No. per Case | 1440 |
| Catalog Number | Mfr. No. | Corner Style | Edges | Frosted | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corner Style | Edges | Frosted | Price | Quantity | |||
|
22-170-302
|
Globe Scientific
GLB1304 |
90° | Ground, 1 End 1 Side | Yes |
Case of 1440 Each for $382.26
|
|
|||
|
22-170-310
|
Globe Scientific
1308 |
90° | Ground, 1 End Both Sides | Yes |
Case of 1440 Each for $470.06
|
|
|||
|
22-170-312
|
Globe Scientific
1324 |
Safety | Ground, 1 End 1 Side | Yes |
Case of 1440 Each for $385.26
|
|
|||
|
22-170-323
|
Globe Scientific
1328 |
Safety | Ground, 1 End Both Sides | Yes |
Case of 1440 Each for $385.26
|
|
|||
|
22-170-325
|
Globe Scientific
1334 |
Clipped | Beveled, 1 End 1 Side | Yes |
Case of 1440 Each for $459.24
|
|
|||
|
22-170-332
|
Globe Scientific
1338 |
Clipped | Beveled, 1 End Both Sides | Yes |
Case of 1440 Each for $563.47
|
|
|||
Description
- Slides have a smooth, frosted finish that won't wear out slide marking pens
- The word Globe is printed under frosted area on slide for orientation purposes
- Available in a variety of edge and corner styles
Specifications
| Yes | |
| Yes | |
| 1440 | |
| Non-sterile | |
| 25 mm |
| Soda Lime Glass | |
| 1.1 mm | |
| 72 | |
| 75 mm | |
| 75 x 25 mm |