missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™5306 Mini Centrifuge

Catalog No. 02112305
Change view
Click to view available options
Capacity:
8 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02112305 8 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02112305 Supplier OHAUS™ Supplier No. 30134157

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OHAUS Frontier 5306 is powerful and convenient mini centrifuge for simple and rapid liquid separation. Frontier 5306 also has quick release design in which rotors can be removed and installed without use of any tools.

Quiet Operation:

  • Low voltage power input, quiet motor, and rubber base that absorbs vibrations
  • Keeps operational noise to minimum and reduces disruptions in laboratory

Protective Features:

  • Many safety attributes, including low voltage power input, sturdy lid
  • Two safety switches which immediately stop rotors, lid open while in rotation
  • Imbalance sensor also stops centrifuge if rotors become imbalanced or sudden shock occurs
  • Protects operator from being injured by high-speed spinning rotors

Simple One-Step Operation:

  • Takes simple operation to new level
  • Place sample in centrifuge, close lid, and system begins to rotate after switching on
  • Not even one button press is needed in order to separate your sample

Specifications

Capacity 8 x 1.5/2 mL
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Height (English) Exterior 5 in.
Height (Metric) Exterior 12.8 cm
Width (English) Exterior 5.9 in.
Width (Metric) Exterior 15 cm
Description Tubes: 0.2PCR/0.2mL/0.5mL/1.5mL/2mL
Electrical Requirements 100/240 V 50/60 Hz
Depth (English) 6.6 in.
Depth (Metric) 16.8 cm
Refrigerated No
Net Weight 2.3 lb. (1.1 kg)
Product Type Mini Centrifuge
Show More Show Less