missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Frit for Omnifit™ Column Endpiece

Frit's pore diameter and surface structures should be optimized to avoid clogging and abrasion of chromatographic particles.

$82.29

Specifications

Material Polyethylene
Packaging Quantity 20 Pk.
Type Frit
Pore Size 25 μm
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
111005083
View Documents Promotion Details
MilliporeSigma™ Supelco™
56102
Columns - 10 mm Bore
Each for $82.29
Only null left
 
Description

Description

  • End pieces are equipped with porous frits
  • Frits can be made of sintered metal, glass and plastic
  • Designed to be easily exchangeable
  • Can also be used to keep packing material in place
Specifications

Specifications

Polyethylene
20 Pk.
Frit
25 μm
Videos
SDS
Documents

Documents

Omnifit is a registered trademark of Diba Industries