missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Frit for Omnifit™ Column Endpiece

Catalog No. 111005083
Change view
Click to view available options
For Use With (Equipment):
Columns - 10 mm Bore
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111005083 Columns - 10 mm Bore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005083 Supplier MilliporeSigma™ Supelco™ Supplier No. 56102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Frit's pore diameter and surface structures should be optimized to avoid clogging and abrasion of chromatographic particles.

  • End pieces are equipped with porous frits
  • Frits can be made of sintered metal, glass and plastic
  • Designed to be easily exchangeable
  • Can also be used to keep packing material in place

Specifications

For Use With (Equipment) Columns - 10 mm Bore
Material Polyethylene
Packaging Quantity 20 Pk.
Type Frit
Pore Size 25 μm

Omnifit is a registered trademark of Diba Industries