missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ Fridge-tag™ Fridge 2L Vaccine Thermometer Data Logger

Catalog No. 04500018
Change view
Click to view available options
Data Memory:
116 Days
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Data Memory
04500018 116 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500018 Supplier Thermco™ Supplier No. BERFRIDGETAG2L
Only null left

Made for refrigerators only. Thermco™ ProductsFridge-tag™ Fridge 2L Vaccine Thermometer Data Logger has 112 day memory and longer probe cable.

  • NIST Traceable with 2 yr. certificate
  • Technician daily verification log
  • Raw data collected can be verified to be in compliance with FDA regulations 21 CFRPart 11
  • High precision vaccine data logger that is simple to use, utili

Specifications

Type Datalogger, Fridge 2 L Vaccine Thermometer
Data Memory 116 Days
Certifications/Compliance FDA 21 CFR Part 11 requirements
For Use With (Equipment) Refrigerator only
Accuracy (Temperature) 0.5°C
Dimensions (L x W x H) 128 x 75 x 14.5 mm
Weight (Metric) 96 g