missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ French Square Dropper Bottles

Catalog No. 01259125
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01259125 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01259125 Supplier Qorpak™ Supplier No. 500522

Dropper bottles are ideal for dispensing small amounts of liquid.

  • USP Certified Type III glass
  • Clear glass offers maximum visibility
  • Space - saving square shape
  • 7 x 58 mm straight point glass pipette
  • Easy to fill wider neck

Specifications

Capacity (Metric) 15 mL
Color Clear, Black
Description 0.5oz (15ml) Clear Square Bottle with 20-400 Black PP Glass Dropper Assembly attached, Dropper size 7 x 58mm
Material Soda Lime Glass
No. per Case 24
Quantity 24
Sterility Non-sterile
Width (Metric) 24mm
Closure Color Black
Neck Finish 20-400
Closure Included Yes
Graduated No
Chemical Label Blank
Closure Material PP
Closure Size 20-400
Diameter (Metric) 24 mm
Closure Type Dropper Assembly
Autoclavable Not Autoclavable
Capacity (English) 0.5 oz.
Shape French Square
Disposable Reusable
Product Type Pipet Dropping Bottle
Show More Show Less