missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ French Square Bottle, Clear, 1000mL
Description
- Clear USP Type III soda-lime glass construction
- Square profile maximizes shelf and storage space efficiency
- Ideal for solvent, chemical, or sample storage
- Available with a choice of cap styles and liner materials
- 1000mL capacity; 58-400 cap size
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Glass (Type 3) |
| Quantity | 12/Cs. |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene |
| Closure Material | Polypropylene |
| Show More |