missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CG-400-115 Freezer/Mill™ Large Cryogenic Grinder, 0.1 to 100 g; 115 VAC
Description
- The 6875 Freezer/Mill is a larger cryogenic grinder with a self-contained liquid nitrogen tub and insulated case.
- Optional auto-fill system is available to automatically fill the bath with liquid nitrogen.
- It grinds samples from 0.1 to 100 g using one large vial, four small vials, or four microvial sets.
- Typical Samples: Plant animal tissue, plastic and polymers, yeast pharmaceuticals, food products, electronic components, textiles, hair and bones.
- Features and Benefits: Sample vial maintains low level temperatures due to continuous immersion in liquid nitrogen.
- Heat sensitive metabolites, isomers and complex molecules retain their composition as they are not degraded by heat or pressure.
- Touch-screen interface for easy usage Sample vial reaches liquid nitrogen temperature in minutes.
- Stores up to 20 user-defined grinding programs for easy quick recall.
- Sample vial reaches liquid nitrogen temperature in minutes.
- Maintenance-free design with only one moving part.
- Backed by SPEXSamplePrep's 60 years of experience.
Additional Safety Features:
- Safety features include LN sensor and lid interlock.
- If lid is opened during the grinding process grinding will stop.
- Closed grinding vial with impactor prevents sample cross contamination.
- Grinding vials made of alternative materials are also available.
- Liquid nitrogen is required for operation.
- The sample's temperature is maintained because it NEVER leaves the enclosed liquid nitrogen bath.
Compliance
CE Approved
Specifications
Specifications
| Product Type | Cryogenic Grinder |
| Dimensions (L x W x H) | 20 in. (50.8 cm) x 21 1/2 in. (53.34 cm) x 25 1/2 in. (64.77 cm) |
| Electrical Requirements | 115 V, 60 Hz |
| For Use With (Equipment) | Mill |
| Includes | Small cryogenic grinder, self-contained liquid nitrogen tub, and insulated case. |
| Plug Type | 2-prong Grounded Plug |
| Voltage | 115 V |
| Weight (English) | 78 lb. |
| Weight (Metric) | 35.38 kg |
| Frequency | 60 Hz |
Backed by SPEX SamplePrep's 60 years of experience.