missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Freestanding Countertop Pharmacy Refrigerator
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$7178.94 - $7354.54
Specifications
| Type | Vaccine Refrigerator |
|---|---|
| Capacity (English) | 1 cu. ft. |
| Capacity (Metric) | 28 L |
| Temperature Range | 1°C to 10°C |
| No. of Doors | 1 |
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Price | Quantity | ||||
|
361058618
|
ABS
PHABTNSFUCFS0104 |
Solid Swing | cULus, ETL, ENERGYSTAR |
Each for $7,178.94
|
|
||||
|
361058655
|
ABS
PHABTNSFUCFS0104G |
Swing Glass | cULus, ETL |
Each for $7,178.94
|
|
||||
|
361058632
|
ABS
PHABTNSFUCFS0104GLH |
Hinged | cULus, ETL |
Each for $7,354.54
|
|
||||
|
361058621
|
ABS
PHABTNSFUCFS0104LH |
Hinged | cULus, ETL, ENERGYSTAR |
Each for $7,354.54
|
|
||||
Description
These countertop pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These freestanding refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Freestanding units require a 4-inch margin on all sides for adequate ventilation.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
| Vaccine Refrigerator | |
| 28 L | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Undercounter | |
| H-drive | |
| 115 V |
| 1 cu. ft. | |
| 1°C to 10°C | |
| 3 | |
| Powder-coated Steel | |
| Microprocessor Temperature Controller | |
| NEMA 5-15 |