missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Free Standing Cylinder Restraints

Catalog No. 06000503
Change view
Click to view available options
For Use With (Equipment):
Can hold 2 cylinders
Can hold 6 cylinders
Can hold 9 cylinders
Cylinders
Width (English):
16 in.
32 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
06000503 Can hold 9 cylinders 48 in.
06000498 Can hold 2 cylinders 16 in.
06000499 Cylinders 32 in.
06000500 Can hold 6 cylinders 48 in.
06000501 Cylinders 16 in.
06000502 Can hold 6 cylinders 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Security Chains

The Fisherbrand™ Free Standing Cylinder Restraints is a fully welded gas cylinder rack for proper securing of cylinders.

  • Frame is 2 in. x 2 in. tubular steel

Specifications

Product Type Cylinder Restraint
Includes Security Chains
For Use With (Application) Cylinders
For Use With (Equipment) Can hold 9 cylinders
Depth (English) 45 in.
Depth (Metric) 114.3 cm
Height (English) 30 in.
Height (Metric) 76.2 cm
Length (English) 48 in.
Length (Metric) 121.9 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less