missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carver™ Lab Press Heated Platens: Aluminum
$4,092.64
Specifications
| Type | Heated Plate |
|---|---|
| For Use With (Equipment) | For carver lab press |
| Includes | Control boxes |
| Material | Aluminum |
| Temperature Range (English) | 150°F to 500°F |
Description
Plastic molding and hot pressing accessory. Pack of two 6 × 6 in. (15 × 15cm) aluminum heated platens thermostatically control temperatures from 66° to 260°C (150° to 500°F). Both have built-in bimetallic thermometers. With control boxes. State preference for thermometer with °C or °F markings.
Specifications
| Heated Plate | |
| Control boxes | |
| 150°F to 500°F |
| For carver lab press | |
| Aluminum | |
| 66°C to 260°C |