missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Fractional Distillation Assembly with Secure Joints
Includes threaded plastic connectors for a tight and stable fit between glassware pieces. Made of high quality borosilicate 3.3 glass. All pieces have size 24/29 joints.
Supplier: Eisco™ CH1030
Description
- All glassware is made from high quality borosilicate 3.3 glass
- All joints are size 24/29
- Features plastic threaded screws to secure at joints for maximum stability
- Includes the following:
- Round Bottom Flask - 250 mL
- Vigrex Column
- Still Head
- Liebig Condenser
- Receiver Adaptor
Specifications
| 15 cm | |
| 58 cm | |
| Secure Joint | |
| 250 mL |
| 250 mL Round Bottom Flask, Vigrex Column, Still Head, Still Head, Receiver Adaptor | |
| Fractional distillation | |
| Borosilicate Glass | |
| 1 |
1 year limited manufacturer warranty