missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Four Compartment Glove Dispenser with Individual Lids, Front Access

Four compartment dispenser includes four individually opening lids, with front access holes for easy product dispensing.

$665.66 - $944.53

Specifications

Product Type Glove Dispenser
Dimensions (D x W x H) Interior 11.5 x 20 x 12 in.
Holds Gloves
Mounting Keyhole Slots
No. of Compartments 4
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-034-270
View Documents
S-Curve™
GD400
Acrylic
Each for $665.66
Only null left
 
19-162-428
View Documents
S-Curve™
GD400PETG
PETG
Each for $944.53
Only null left
 
Description

Description

  • Four compartment dispenser with individually opening lids
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish
Specifications

Specifications

Glove Dispenser
Gloves
4
Heavy-duty wall mounting bracket
11.5 x 20 x 12 in.
Keyhole Slots
Top Loading
0.25 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'