missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Four Compartment Glove Dispenser with Individual Lids, Front Access
Description
- Four compartment dispenser with individually opening lids
- Front access holes for easy product dispensing
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Smoke Colored |
| Dimensions (D x W x H) Interior | 11.5 x 20 x 12 in. |
| Holds | Gloves |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 4 |
| Product Style | Top Loading |
| Includes | Heavy-duty wall mounting bracket |
| Thickness (English) | 0.25 in. |