missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab FormaGuard Neutralizing Pad
Provides an effective way for lab personnel to guard against formaldehyde vapors and exposure by allowing formalin penetration into a highly absorbent core.
$269.68 - $479.01
Specifications
| Material | Pre-treated Formalin Neutralizer |
|---|---|
| Type | Formalin Neutralizer |
| Format | Pad |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
STLFGP0811
|
StatLab
FGP0811* |
8 x 11 in. |
Pack of 25 Each for $269.68
|
|
|||||
|
STLFGP1115
|
StatLab
FGP1115 |
11 x 15 in. |
Pack of 25 Each for $445.32
|
|
|||||
|
STLFGP1520
|
StatLab
FGP1520 |
15 x 20 in. |
Pack of 25 Each for $479.01
|
|
|||||
Description
The FormaGuard™ Pad is light blue, rigid, polycoated, and roughly 1/8 in. in thickness
Specifications
| Pre-treated Formalin Neutralizer | |
| Formalin Neutralizer | |
| Pad |