Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubator, 184 L, Polished Stainless Steel
Experience continuous protection against unwanted airborne contaminants, and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.
$22,671.72 - $26,090.47
Specifications
| Capacity (English) | 6.5 cu. ft. |
|---|---|
| Certifications/Compliance | UL, cUL, CE |
| Data Outputs | Optional 4-20mA |
| Description | Single 184L incubator |
| Capacity (Metric) | 184 L |
| Catalog Number | Mfr. No. | Voltage | CO2 Sensor Technology | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | CO2 Sensor Technology | Price | Quantity & Availability | ||||
|
15467451
|
Thermo Scientific™
370 |
115 V | TC Sensor |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13998088
|
Thermo Scientific™
380 |
115 V | IR Sensor |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Experience complete contamination control and dependable long-term performance. Thermo Scientific™ Steri-Cycle CO2 Incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system—which provides continuous protection against unwanted airborne contaminants—and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.
Performance
- Approximate cycle length: 14 hr.
- Optimized airflow system will not interfere with samples or incubator function
- Optional built-in VOC filtration system removes volatile organic vapors
- In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
- On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
- Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
- Heat-resistant TC sensor can be left in place during the cycle
- HEPA filter and IR sensor are easily removed
- Access code prevents accidental initiation of the cycle
Microprocessor Control
- Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
- Audio/visual alarms with silence button
- Setpoints for temperature, overtemperature, CO2
- Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms
Construction
- Polished stainless-steel interior with coved corners is easy to clean
- Sturdy stainless-steel shelves and supports can be removed without tools
- Microbiological filters on gas inlet and sample ports are easily accessible
- Removable inner door gasket adjusts continually to ensure tight seal
Ordering Information:
Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.
Specifications
| 6.5 cu. ft. | |
| Optional 4-20mA | |
| 184 L | |
| 0 to 20% | |
| Stainless Steel | |
| <90% at 37°C | |
| CO2 Incubator | |
| 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | |
| 260 lb. |
| UL, cUL, CE | |
| Single 184L incubator | |
| Polished Stainless Steel | |
| LED | |
| None | |
| Ambient +5° to 50°C | |
| Water Pan | |
| 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |