Learn More
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L
Carry out high-volume culturing with a high-level of contamination control with these stackable CO2 incubators, which feature microprocessor controls.
$49,301.98
Specifications
| Certifications/Compliance | UL, cUL, CE |
|---|---|
| Data Outputs | Optional 4-20mA |
| Chamber Material | Polished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Catalog Number | Mfr. No. | Voltage | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Capacity (Metric) | Price | Quantity & Availability | ||||
|
13998092
|
Thermo Scientific™
3310 |
115 V | 322.8 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.
Direct Heat Chamber- The high capacity chamber are designed to provide maximum culturing space for high throughput applications
- Standard right hand door swing
- Polished stainless steel interior with coved corners is designed to be easy-to-clean
- Active airflow gently distributes air throughout the chamber ensuring homogeneous conditions
- Gentle airflow circulation is designed to reduce the risk of cross contamination
- Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment
- IR (Infrared) CO2 sensor provides precise monitoring and is unaffected by changes in rH setpoint
Active Humidity Control
- Humidity level is easily adjustable with no water pan to manage
- External water reservoir is designed to minimize chamber contamination and allows refilling without opening chamber
- At-a-glance water level indicator helps prevent sample desiccation
140°C Sterilization Cycle
- On-demand 140°C overnight (14 hours) sterilization cycle is independently validated
- Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
- Designed to effectively eliminate bacteria, mold, yeast, and mycoplasmas from internal surfaces
ISO Class 5 HEPA Filtration Airflow System
- In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
- Reaches ISO Class 5 air quality in 5 minutes after door opening
- Continuous protection minimizes contaminants settling on interior surfaces
Enviro-Scan Microprocessor Control
- Easy-to-use, alphanumeric LED display
- Flexible, intuitive controls with message center including process and alarm status messages
- Configurable audible on/off, access code, tracking low and high alarms
Specifications
| UL, cUL, CE | |
| Polished Stainless Steel | |
| IR Sensor | |
| Stainless Steel | |
| 95%, Controllable | |
| CO2 Incubator |
| Optional 4-20mA | |
| 0 to 20% | |
| LED | |
| None | |
| Ambient +5° to 50°C | |
| External humidity reservoir |