missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Foliate Papillae - Tongue

Catalog No. S30268
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30268 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30268 Supplier Eisco™ Supplier No. BS18109

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepared microscope slide of Foliate Papillae, areas of sense in tongue which include taste buds. Shows cells involved in taste sensation. Excellent tool for analyzing anatomy of the tongue as well as exploring structure-function relationships as per NGSS standards.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures

Specifications

Biosafety Level 1
Concentration 10%
Classification Histology
Material Glass
Mounting Type Section
Quantity 1 Ea.
Specimen Type Foliate Papillae, Tongue
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide