missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ FoamAway™ Irradiated AOF (animal origin-free) Antifoaming Agent

Catalog No. p-7075909
Encompass
Change view
Click to view available options
Quantity:
0.5 L in a 1 L bag
2.5 L in a 5 L Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A1036902 0.5 L in a 1 L bag
A1036901 2.5 L in a 5 L Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. A1036902 Supplier Gibco™ Supplier No. A1036902
Only null left

FoamAway™ Irradiated AOF (animal origin-free) Antifoaming Agent

FoamAway™ Irradiated AOF is a ready-to-use antifoaming agent designed to offer high performance and convenience in combating foam in your cell culture system. It is prediluted, presterilized, and packaged to connect directly to your bioreactor with no further processing required.

Specifications

Classification Animal Origin-Free
Content And Storage Store at room temperature. Shake well before use. Do not filter.
Culture Type Suspension Cell Culture
For Use With (Application) Cell Culture
Product Line Gibco
Product Type Antifoaming Agent
Phenol Red Indicator No Phenol Red
Quantity 0.5 L in a 1 L bag
Shipping Condition Room Temperature
Volume (Metric) 500 ml
Form Liquid
Show More Show Less

For Research Use or Further Manufacturing. Not for use in diagnostic procedures.