missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purell™ FMX-20™ Push-Style Soap Dispenser
Push-style soap dispenser for Purell™ HEALTHY SOAP™.
$14.76
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Length (Metric) | 11.66 cm |
| Width (Metric) | 118.87 mm |
| Height (Metric) | 296.16 mm |
| Holds | Hand Soap |
Description
- High-capacity push-style foam soap dispenser
- High-capacity 2000 ml system needs refill changes less often
- Large sight window makes it easy to check refill level
- Uses PURELL™ FMX-20™ 2000 ml PURELL™ Brand HEALTHY SOAP™ refills
- Collapsible
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
| Soap Dispenser | |
| 118.87 mm | |
| Hand Soap | |
| Wall Mount | |
| Front-loading with Opening | |
| ADA Compliant |
| 11.66 cm | |
| 296.16 mm | |
| Plastic | |
| 1 | |
| 2000 mL | |
| 6/Pk. |