missing translation for 'onlineSavingsMsg'
Learn More

Purell™ FMX-20™ Push-Style Soap Dispenser

Catalog No. 19043821
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043821 White
19043822 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043821 Supplier GOJO Canada Inc Supplier No. 523006

Push-style soap dispenser for Purell™ HEALTHY SOAP™.

  • High-capacity push-style foam soap dispenser
  • High-capacity 2000 ml system needs refill changes less often
  • Large sight window makes it easy to check refill level
  • Uses PURELL™ FMX-20™ 2000 ml PURELL™ Brand HEALTHY SOAP™ refills
  • Collapsible
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system

Specifications

Product Type Soap Dispenser
Color White
Length (Metric) 11.66 cm
Width (Metric) 118.87 mm
Height (Metric) 296.16 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
Certifications/Compliance ADA Compliant
Quantity 6/Pk.
Show More Show Less