missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fluted Qualitative Filter Paper Circles

Catalog No. 0979014G
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979014G 240 mm
0979014D 125 mm
0979014E 150 mm
0979014F 185 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0979014G
Only null left

Cellulose fiber papers

  • For use with conical funnels
  • High wet strength†

Specifications

Format Disc
Material Cellulose Fiber
Particle Retention 25 μm
Flow Rate Fast
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8 Fluted
Porosity Coarse
Type Qualitative Filter Paper
Diameter (English) 9.44 in.
Diameter (Metric) 240 mm